Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.25"dia.
Mfr # 91011
Zoro # G000932841
original price:
$4.79
5% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 91011
- Zoro # G000932841
- UPC # 012382910112
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Steel |
Stem Style | Single |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 18 in. L X 12 in. W 60 Grit Silicon Carbide Floor Sanding Sheet (6213)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- MIRKA Gold 4.5"X30' Psa P150 (23-573-150)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER Single Spiral Tube Brush, Power, 0.09"dia. (91038)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- WEILER 7/8" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21086)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WESTWARD Single Spiral Tube Brush, 7" L, PK10 (88390)
- Weiler Spiral Tube Brushes