Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.09"dia.
Mfr # 91038
Zoro # G600932913
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/32 in
- Brush Length 3/4 in
- Overall Length 4 in
Product Information
- Brand Weiler
- MFR # 91038
- Zoro # G600932913
- UPC # 012382910389
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/32 in |
Brush Length | 3/4 in |
Overall Length | 4 in |
Wire Dia. | 0.008 in |
Shank Size | 0.041 in |
Stem Diameter | 3/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Nylon |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 3/32 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/64 in, Brush Length 3/4 in, Wire Dia. 0.008 in, Overall Length 4 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/16, 1/8 Shank (310-001223)
- 3M Disc Retainer Nut, 5/8In, 5/8-11, PK10 (05620)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91079)
- PFERD 1/4" Dia. Hand Tube Brush - Nylon Fill, 2" Brush Part (89578)
- Weiler Spiral Tube Brushes