Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 0.312"dia.
Mfr # 91184
Zoro # G400932861
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 5/16 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 91184
- Zoro # G400932861
- UPC # 012382911843
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/16 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- METABO Cut-Off Wheel, Ceramic, 6" dia., Type 1 (US616284000)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- MIRKA Mesh Grip, Roll, 3.67"x 82ft., P400 Grit (9A-593-400)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER Single Spiral Brush, Manual, 1.25"dia. (91061)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- GORDON BRUSH 1-1/4" Brush Diameter Condenser Tube Brush - Brass (41039)
- Weiler Spiral Tube Brushes