Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.375"dia.
Mfr # 91080
Zoro # G700932943
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Product Information
- Brand Weiler
- MFR # 91080
- Zoro # G700932943
- UPC # 012382910808
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulatd Hollow Center End Brush, 3/4" (0003060700)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91099)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- WEILER 1-1/8" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21088)
- WEILER Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (21759)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 5/16" dia. (05035)
- Weiler Spiral Tube Brushes