Shop All Wire Wheel Brushes
Weiler
Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC
Mfr # 8776
Zoro # G900711652
Sold in multiples of 10 for $225.90
$225.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Trim Length 1-3/8 in
- Width 6 in
- Face Width 1/2 in
Product Information
- Brand Weiler
- MFR # 8776
- Zoro # G900711652
- UPC # 12382087760
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Trim Length | 1-3/8 in |
Width | 6 in |
Face Width | 1/2 in |
Height | 1 in |
Wire Dia. | 0.023 in |
Overall Length | 6 in |
Details
Max. RPM | 12500 |
Fill Material | Steel |
Works With | Right Angle Grinder |
Application | Cleaning; Deburring; Fabrication; Pipeline; Multi-Pass |
Material Application | Steel |
Performance Level | Max Performance |
Description
Weiler 6" Roughneck Jr. Filler Pass Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 5/8"-11 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10 (DCS323200010W)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170182)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- OSBORN End Brush, 3/16" (0003026100)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER Wire Whel Wire Brush, Stem, 3-1/4", 0.020 " (94036)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- Weiler Wire Wheel Brushes