Shop All Wire Wheel Brushes
Weiler
Root Pas Wire Brush, Arbor, 4-1/2", 0.020 "
Mfr # 94752
Zoro # G3624713
original price:
$19.67
11% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000 RPM
- Arbor Hole Size 5/8"-11
- Face Width 3/16 in
- Wire Dia. 0.02 in
Product Information
- Brand Weiler
- MFR # 94752
- Zoro # G3624713
- UPC # 012382798017
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/16 in |
Wire Dia. | 0.02 in |
Brush Dia. | 4 1/2 in |
Trim Length | 13/16" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 13/16 in |
Bristle Diameter | 0.02 in |
Bristle Length | 13/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 RPM |
Abrasive Material | Carbon Steel |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 15,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 13/16 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1", 0003001600 (0003001600)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011732)
- CONTINENTAL ABRASIVES SC-3 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC3D)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- WEILER 2-1/2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 5/8" (29356)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WEILER 6" Narrow Face Wheel, Short Trim, .006" Steel Fill, 5/8"-1/2" (1085)
- WEILER 4" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17982)
- WEILER 4" Cable Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (8534)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- Weiler Wire Wheel Brushes