Shop All Brushes
Weiler
Plater's Brush Stainless Steel Fill 4x19 Rows Curved Handle
Mfr # 44232
Zoro # G0555591
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Platers Brush
- Brush Length 5 1/2 in
- Handle Length 8 in
- Bristle Material Stainless Steel
- Handle Material Hardwood
Product Information
Dimensions
Brush Length | 5 1/2 in |
Handle Length | 8 in |
Brush Width | 1 1/8 in |
Bristle Length | 1 in |
Overall Length | 13 in |
Trim Length | 1 in |
Details
Brush Type | Platers Brush |
Bristle Material | Stainless Steel |
Handle Material | Hardwood |
Item | Platers Brush |
Color Coding System | No |
Features | 13 in Block Size; 1-1/8 in Face Width |
Handle Type | Curved |
Number of Rows | 4 |
Description
Platers Brush, Bristle Material Stainless Steel, Number of Rows 4, Brush Length 5 1/2 in, Brush Width 1 1/8 in, Handle Length 8 in, Handle Type Curved, Handle Material Wood, Trim Length 1 in, Color Coding System No, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- BISSELL Floor Swpr Man Natrl (92N0)
- SYCAMORE USA BIG WIPES The Cage - Wall & Van Bracket (2421 0000)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- WEILER 6" Scrub Brush, Finger Grip Handle, White Polypropylene Fill (44395)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- WEILER Vortec Pro Hand Wire Scratch Brush, Fill, Plastic Handle, 3 x 7 Rows (44806)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene, Long Handle, Wood Block (44016)
- WEILER Weiler 804-44119 Psh-46-B Platers Brush.005 Brass (804-44119)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- BRUSH RESEARCH MANUFACTURING BRM ACID2- .500" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID2)
- Weiler Brushes