Shop All Wire End Brushes
Weiler
Miniature End Brush, Crimped Wire, 3/16
Mfr # 91218
Zoro # G100948315
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Overall Length 2 1/4 in
- Brush Dia. 3/16 in
- Bristle Type Crimped Wire
- Abrasive Shank Size 1/8 in
Product Information
- Brand Weiler
- MFR # 91218
- Zoro # G100948315
- UPC # 012382912185
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/4 in |
Brush Dia. | 3/16 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.003 in |
Bristle Trim Length | 1/4 in |
Bristle Length | 1/4 in |
Details
Item | Miniature End Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Max. RPM | 37,000 RPM |
Operating Speed - Maximum | 37,000 RPM |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Silver |
Primary Material Application | Stainless Steel |
Description
Miniature End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3/16 in, Wire Dia. 0.003 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-41, 3/32 (10541)
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96100)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11014)
- OSBORN Knot Wire Coated End Brush, Stainless, 1" (0003004000)
- Weiler Wire End Brushes