Shop All Wire Wheel Brushes
Weiler
Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut
Mfr # 13135
Zoro # G800712353
Sold in multiples of 5 for $162.75
$162.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Arbor Hole Size 3/8"-24 UNF
- Wire Dia. 0.020 in
- Application Fabrication; Weld Prep, Surface Prep, And Other Cleaning Operations
- Fill Material Stainless Steel
Product Information
- Brand Weiler
- MFR # 13135
- Zoro # G800712353
- UPC # 12382131357
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8"-24 UNF |
Wire Dia. | 0.020 in |
Overall Length | 4 in |
Face Width | 3/16 in |
Trim Length | 7/8 in |
Width | 4.05 in |
Height | 0.8 in |
Details
Max. RPM | 20000 |
Application | Fabrication; Weld Prep, Surface Prep, And Other Cleaning Operations |
Fill Material | Stainless Steel |
Description
Weiler 4" Mini Roughneck Stringer Bead Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 3/8"-24 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur Set (C17768)
- DEDECO SUNBURST 2" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1915)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 T27 stainless wheel (DW8452H)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94261)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- Weiler Wire Wheel Brushes