Shop All Flap Discs
Weiler
Mandrel, Flap Disc
Mfr # 97632
Zoro # G1220685
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type TS Quick-Change Disc Mandrel
- Overall Length 1 1/2 in
- Tool Mounting Connector Size 1/4 in
- Abrasive Mounting Connector Size 1/2"-8.5
- Abrasive Mounting Connector Type Threaded Hole
Product Information
- Brand Weiler
- MFR # 97632
- Zoro # G1220685
- UPC # 012382077662
- Country of Origin Taiwan, Province of China
- Category Flap Discs
Dimensions
Overall Length | 1 1/2 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 1/2"-8.5 |
Compatible Wheel Diameter (Maximum) | 3 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Details
Item | Quick Change Flap Disc Mandrel |
Product Type | TS Quick-Change Disc Mandrel |
Abrasive Mounting Connector Type | Threaded Hole |
Tool Mounting Connector Type | Straight Shank |
Description
Quick Change Flap Disc Mandrel, Abrasive Mounting Connector Size 1/2 In.-8.5, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 1/2 in, Product Type TS Quick-Change Disc Mandrel, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 4x19 Row 0.012" Brass Wire, 13-3/4" Curved Wood Handle Scratch Brush (414BG)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50962)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Weiler Flap Discs