Shop All Wire Wheel Brushes
Weiler
Knot Wire Wheel Wire Brush, Stem, 3-1/4"
Mfr # 94038
Zoro # G2186441
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000 RPM
- Arbor Hole Size No Arbor
- Fill Material Stainless Steel
- Bristle Trim Length 5/8 in
Product Information
- Brand Weiler
- MFR # 94038
- Zoro # G2186441
- UPC # 012382176846
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Bristle Trim Length | 5/8 in |
Brush Dia. | 3 1/4 in |
Shank Size | 1/4" |
Trim Length | 5/8" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Face Width | 3/8 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 5/8 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 RPM |
Fill Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Die Grinders |
Item | Wire Wheel Brush |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Die Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 1/4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- TANIS BRUSH Mini Brush Set, Nylon, Micro Diameter, PK6 (08140)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Fill, 1-1/4" Arbor Hole (1809)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94105)
- WEILER 2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole (16853)
- WEILER 3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole (29078)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- WEILER 2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15523)
- PFERD 4" Stringer Bead Wheel - .020 SS Wire, 5/8-11 Thread (82307)
- Weiler Wire Wheel Brushes