Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Steel, 1-1/8"
Mfr # 90193
Zoro # G3067373
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1-1/8"
- Abrasive Shank Size 1/4 in
- Bristle Trim Length 1 1/8 in
- Max. RPM 22,000 RPM
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
Product Information
- Brand Weiler
- MFR # 90193
- Zoro # G3067373
- UPC # 012382100278
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 1-1/8" |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 1 1/8 in |
Brush Dia. | 1 1/8 in |
Wire Dia. | 0.014 in |
Overall Length | 1 1/8 in |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Max. RPM | 22,000 RPM |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item - End Brushes | End Brush |
Item | End Brush |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 22,000 RPM |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.014 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 1 1/8 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY PEACH 6 MICRON (A/O) 1/UNIT (1345)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 2" dia. (7100105584)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- PFERD 5" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (763971)
- WEILER 1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem (36285)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .020" Steel Fill (10307)
- WEILER 3/4" Knot Wire End Brush, .014" Stainless Steel Fill (10029)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90194)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019000 (0003019000)
- Weiler Wire End Brushes