Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Threaded Arbor
Mfr # 93435
Zoro # G0628022
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 1/2 in
Product Information
- Brand Weiler
- MFR # 93435
- Zoro # G0628022
- UPC # 012382131630
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.023 in |
Bristle Trim Length | 7/8 in |
Overall Length | 3 3/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Stainless Steel |
For Use With | Angle Grinders |
Max. RPM | 13,000 RPM |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Color | Silver |
Operating Speed - Maximum | 13,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.023 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 3/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 13,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/8 X 3/4 Pilotthreadmandrel 1/4 X 6 Oal Shank (CR-8-6)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- RUKO Unigrat Deburrer Kit, B, 4pcs. (107003)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Brass Fill, 1/4" Stem (14314)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (96090)
- WEILER Knot Wire Cup Brush (36038)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- Weiler Wire Cup Brushes