Shop All Brushes
Weiler
Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle
Mfr # 73217
Zoro # G3607926
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 5 in
- Handle Length 6 in
- Bristle Material Steel
- Handle Material Plastic
- Brush Width 1 1/8 in
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 6 in |
Brush Width | 1 1/8 in |
Trim Length | 1 3/16 in |
Overall Length | 11 in |
Details
Bristle Material | Steel |
Handle Material | Plastic |
Item | Scratch Brush |
Handle Type | Curved |
Color Coding System | No |
Features | 11" Block Size; 0.012" Filament Diameter |
Number of Rows | 4 |
Description
Scratch Brush, Bristle Material Steel, Number of Rows 4, Brush Length 5 in, Brush Width 1 1/8 in, Handle Length 6 in, Handle Type Curved, Handle Material Plastic, Trim Length 1 3/16 in, Color Coding System No, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 49" One-Piece, Two-Bend Aluminum Wand w/ Aluminum Coupling (106293)
- WEILER Warehouse Upright Broom Heavy-Duty (44008)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- WEILER 10" Deck Scrub Brush, Polypropylene Fill (44434)
- WEILER 20" Utility Scrub Brush, White Tampico Fill, Long Handle, Foam Block (44663)
- WEILER 6" Scrub Brush, Finger Grip Handle, White Polypropylene Fill (44395)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- WEILER Vortec Pro Hand Wire Scratch Brush, Fill, Wood Handle, 3 x 7 Rows (44805)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- Weiler Brushes