Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10
Mfr # 93850
Zoro # G4931884
product price: $68.85
/pk 10, $6.89/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Product Information
- Brand Weiler
- MFR # 93850
- Zoro # G4931884
- UPC # 012382211653
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
For Use With | Hand Held Applications |
Max. RPM | 2,000 RPM |
Item | Hand Tube Brush |
Description
Hand Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- SUPERIOR PADS AND ABRASIVES 1 Inch Twist Lock Spindle Disc (SPD01)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIABLO 4" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0400)
- WEILER 7/16" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21181)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- WEILER 3/4" Diameter Copper Tube Fitting Brush (44082)
- WEILER Single Spiral Brush, Manual, 0.75"dia. (91059)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- TANIS BRUSH Mini Twisted Brush, SS, 3/32" dia. (05155)
- Weiler Spiral Tube Brushes