Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, 1/4", 0.003", PK10
Mfr # 93858
Zoro # G4931525
product price: $49.59
/pk 10, $4.96/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Product Information
- Brand Weiler
- MFR # 93858
- Zoro # G4931525
- UPC # 012382212704
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.094 in |
Trim Length | 1-1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 2,000 RPM |
For Use With | Hand Held Applications |
Item | Hand Tube Brush |
Description
Hand Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 2-1/2 In. x 1-1/2 In. Drum Sander (6096004)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- NORTON ABRASIVES Gouge Sharpening Stone, A/O, Fine (61463687305)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- WEILER 1/2" Polyflex Encapsulated Brush, .006" Steel Wire Fill, 2" Brush Len (35821)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- Weiler Spiral Tube Brushes