Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, 1", PK10
Mfr # 93855
Zoro # G4931254
product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Product Information
- Brand Weiler
- MFR # 93855
- Zoro # G4931254
- UPC # 012382212186
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 2-1/2" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Double Spiral Tube Brush |
For Use With | Power Tools, Drill Press |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Double |
Brush Material | Brass |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx100)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- MIRKA Q.Silver 3" Grip P800 (2C-608-800)
- DYNABRADE Belt, Coarse, 1"X30" (78019)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- WEILER Single Spiral Brush, Power, 0.75"dia. (91052)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- BRUSH RESEARCH MANUFACTURING King Counter Brush, Natural Horsehair, 8" Width, 2.5" Trim, For Dusting and Cleaning (KING)
- Weiler Spiral Tube Brushes