Shop All Wire End Brushes
Weiler
Flared Crimped Wire End Wire Brush, Steel
Mfr # 90851
Zoro # G5126387
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8 in
- Trim Length 1/4"
- Brush Dia. 1 1/4 in
- Abrasive Material Carbon Steel
- Wire Dia. 0.08 in
Product Information
- Brand Weiler
- MFR # 90851
- Zoro # G5126387
- UPC # 012382100353
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/8 in |
Trim Length | 1/4" |
Brush Dia. | 1 1/4 in |
Wire Dia. | 0.08 in |
Bristle Trim Length | 1/4 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1/4 in |
Details
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - End Brushes | End Brush |
Item | Flared End Brush |
Max. RPM | 22,000 RPM |
Fill Material | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/4 in, Wire Dia. 0.08 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 2 1/8 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Silicon Carbide (102846)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- CONTINENTAL ABRASIVES 5"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-050751)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90868)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- WEILER 1" Crimped Wire End Brush, .006" Steel Fill (10009)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER 1/2" Knot Wire End Brush, .0104" Steel Fill (10208)
- Weiler Wire End Brushes