Shop All Wire End Brushes
Weiler
Flared Crimped Wire End Wire Brush, Stainlesss
Mfr # 90860
Zoro # G5108126
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Trim Length 7/8 in
- Overall Length 3 in
- Fill Material Stainless Steel
- Wire Dia. 0.02 in
- Bristle Type Crimped Wire
Product Information
- Brand Weiler
- MFR # 90860
- Zoro # G5108126
- UPC # 012382100476
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Bristle Trim Length | 7/8 in |
Overall Length | 3 in |
Wire Dia. | 0.02 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Trim Length | 7/8" |
Brush Dia. | 1 1/2 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Fill Material | Stainless Steel |
Bristle Type | Crimped Wire |
Max. RPM | 20,000 RPM |
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
Item | Flared End Brush |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Color | Silver |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cut-Off Wheel, Ceramic, 6" dia., Type 1 (US616284000)
- WEILER 1/4" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21126)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- WEILER 3/4" Crimped Wire End Brush, .0104" Steel Fill (10006)
- WEILER 1-1/4" Circular Flared Crimped Wire End Brush .008" Steel Fill (10035)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Fill (10315)
- WEILER 1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem (36285)
- OSBORN Encapsulatd Hollow Center End Brush, 3/4" (0003060900)
- Weiler Wire End Brushes