Shop All Flap Discs
Weiler
Flap Disc, Type 27, 7in. dia., 60 Grit
Mfr # 98815
Zoro # G7442687
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 60
Product Information
- Brand Weiler
- MFR # 98815
- Zoro # G7442687
- UPC # 012382511425
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Medium |
Grit | 60 |
Series | Tiger Paw |
Item | Flap Disc |
Operating Speed (RPM) | 8600 RPM |
Backing Material | Phenolic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Max. RPM | 8,600 RPM |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Maximum Operating Speed | 8,600 RPM |
Flap Disc Type | Type 27 |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 60, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- CLESCO 1 1/2" X 4 1/2" Sanding Sleeve80 Grit A/O Sanding Sleeve (SS-024072-080A)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50953)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51142)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- Weiler Flap Discs