Shop All Flap Discs
Weiler
Flap Disc, Type 27, 7in. dia., 36 Grit
Mfr # 98813
Zoro # G7442662
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Weiler
- MFR # 98813
- Zoro # G7442662
- UPC # 012382511395
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Extra Coarse |
Grit | 36 |
Series | Tiger Paw |
Abrasive Grit | 36 / P36 |
Item | Flap Disc |
Max. RPM | 8,600 RPM |
Operating Speed (RPM) | 8600 RPM |
Abrasive Grade | Extra Coarse |
Abrasive Disc Type | Type 27 |
Backing Material | Phenolic |
Abrasive Type | Coated |
Maximum Operating Speed | 8,600 RPM |
Density Rating | Standard |
Flap Disc Type | Type 27 |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 36, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive 8-12 Grit Coarse 50 Lb Bag (4004-1)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 400G (66623357608)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- Weiler Flap Discs