Shop All Flap Discs
Weiler
Flap Disc, 5 in. x 36 Grit, 7/8,12000 RPM
Mfr # 98908
Zoro # G0096175
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Product Information
- Brand Weiler
- MFR # 98908
- Zoro # G0096175
- UPC # 012382512088
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 36 |
Series | Tiger X |
Item | Flap Disc |
Abrasive Grade | Extra Coarse |
Backing Material | Poly-Cotton |
Packaged In | BOX |
Backing Weight | X |
Abrasive Grit | 36 / P36 |
Max. RPM | 12,000 RPM |
Abrasive Disc Type | Type 29 |
Operating Speed (RPM) | 12000 RPM |
Flap Disc Type | Type 29 |
Maximum Operating Speed | 12,000 RPM |
Description
Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 5 in, Series Tiger X, Backing Material Poly-Cotton, Backing Weight X, Grit 36, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Window Frame (309344-66)
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51321)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- WEILER Zirconium Flap Disc (30828)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- Weiler Flap Discs