Shop All Wire Wheel Brushes
Weiler
Filler Pass Wire Brush, Threaded Arbor, 6"
Mfr # 94756
Zoro # G3737124
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Bristle Trim Length 1 1/8 in
- Wire Dia. 0.02 in
Product Information
- Brand Weiler
- MFR # 94756
- Zoro # G3737124
- UPC # 012382798055
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-1/8" |
Face Width | 3/16 in |
Brush Dia. | 6 in |
Bristle Length | 1 1/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W (97749)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17619)
- WEILER 14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4" (9799)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- Weiler Wire Wheel Brushes