Shop All Wire Wheel Brushes
Weiler
Filler Pass Wire Brush, Arbor, 5", 1/2" W
Mfr # 94754
Zoro # G3630435
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Trim Length 7/8"
- Abrasive Shank Size No Shank
Product Information
- Brand Weiler
- MFR # 94754
- Zoro # G3630435
- UPC # 012382798031
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Brush Dia. | 5 in |
Bristle Trim Length | 7/8 in |
Face Width | 1/2 in |
Wire Dia. | 0.023 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Window Underlay, Pk5 (11699)
- MIRKA Iridium 5" Grip 89H 500 (24-5MH-500)
- WESTWARD Deburring Tool Kit, Series B, 4 Pcs (4KTU8)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- WEILER Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79805)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER 2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem (35305)
- WEILER 4" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8064)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- Weiler Wire Wheel Brushes