Shop All Wire End Brushes
Weiler
End Wire Brush, 3/4", 4, 500 RPM
Mfr # 90432
Zoro # G2995912
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.006 in
- Bristle Trim Length 7/8 in
- Trim Length 7/8"
- Overall Length 2 1/4 in
- Bristle Type Crimped Wire
Product Information
- Brand Weiler
- MFR # 90432
- Zoro # G2995912
- UPC # 012382364250
- Country of Origin China
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.006 in |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Overall Length | 2 1/4 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Brush Dia. | 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Bristle Type | Crimped Wire |
For Use With | Low RPM Portable Drills |
Fill Material | Nylon |
Max. RPM | 4,500 RPM |
Item | End Brush |
Abrasive Material | Nylon |
Item - End Brushes | End Brush |
Operating Speed - Maximum | 4,500 RPM |
Primary Material Application | Carbon Steel |
Grit | 180 |
Color | Silver |
Compatible Tool Type | Straight Grinder |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3/4 in, Wire Dia. 0.006 in, Bristle Length 7/8 in, Grit 180, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD DISC DYNAFINE TEARDROP (DB57952)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK100 (66261100295)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- WEILER Flared End Wire Brush, Steel, 1-1/2" (96139)
- WEILER Wolverine 1" Knot Wire End Brush, .014"Stainless Steel Fill, 1/4" Stem (36289)
- WEILER Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem (36286)
- WEILER Burr-Rx 3/8" Coated Cup End Brush, .026/120CG Crimped Fill (86098)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839118)
- Weiler Wire End Brushes