Shop All Wire Wheel Brushes
Weiler
DUALLY 6" Brush, .020" Wire Fill, 5/8"-11UNC Double-Hex
Mfr # 79815
Zoro # G200711918
product price: $52.25
/ea
Sold in multiples of 5 for $261.25
$261.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Overall Length 5.8 in
- Fill Material Stainless Steel
- Application Fabrication; Repair and Maintenance Applications
Product Information
- Brand Weiler
- MFR # 79815
- Zoro # G200711918
- UPC # 12382798154
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Overall Length | 5.8 in |
Wire Dia. | 0.020 in |
Trim Length | 1-1/8 in |
Face Width | 3/16 in |
Width | 5.8 in |
Height | 1.25 in |
Details
Max. RPM | 12500 |
Fill Material | Stainless Steel |
Application | Fabrication; Repair and Maintenance Applications |
Description
Dually 6" Root Pass Weld Cleaning Brush features a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. 5/8"11" double hex nut for use on right angle grinders. feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life, and safer use. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- S AND H INDUSTRIES Allsource Main Support Poles for Allsource Cabinet 41800 & 42000 (41834)
- CGW ABRASIVES Flap Whl, 3x2x1/4, A/O, 60G (39954)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (87661)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- WEILER Burr-Rx 14" Density Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86136)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- Weiler Wire Wheel Brushes