Shop All Wire Wheel Brushes
Weiler
Dually 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex
Mfr # 79802
Zoro # G200712007
product price: $17.89
/ea
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Fill Material Steel
- Overall Length 4.7 in
- Application Fabrication; Pipeline; Multi-Pass
Product Information
- Brand Weiler
- MFR # 79802
- Zoro # G200712007
- UPC # 12382798024
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Overall Length | 4.7 in |
Trim Length | 7/8 in |
Wire Dia. | 0.020 in |
Face Width | 3/16 in |
Width | 4.75 in |
Height | 1.3 in |
Details
Max. RPM | 12500 |
Fill Material | Steel |
Application | Fabrication; Pipeline; Multi-Pass |
Description
Dually 5" Root Pass Weld Cleaning Brush features a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. 5/8"11" double hex nut for use on right angle grinders. Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. 3/8 in T of face plate. Tool: right angle grinder. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96307)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (93494)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .010 CS Wire, 5/8-1/2" A.H. (80040)
- Weiler Wire Wheel Brushes