Shop All Arbors
Weiler
Drive Arbor for Use with 6" Tufted Nylox Disc Brushes
Mfr # 7701
Zoro # G3232578
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.8 in
- Width 5.8 in
- Application Aerospace, Automotive, Facility Maintenance, Food & Pharma, Manufacturing
- Maximum RPM 2000
- Compatible Tool CNC/Milling/Automatic Machine
Product Information
Dimensions
Overall Length | 5.8 in |
Width | 5.8 in |
Height (in) | 3-1/2 in |
Details
Application | Aerospace, Automotive, Facility Maintenance, Food & Pharma, Manufacturing |
Maximum RPM | 2000 |
Compatible Tool | CNC/Milling/Automatic Machine |
Description
Mounts weiler disc brushes to any type of milling machine or CNC machine. For use with 6 in Dia disc brushes with 3 in Dia bolt circle. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- RIDGID Cable, C33 Iw 3/8 X 100' (87587)
- GOLDBLATT INDUSTRIES 12x58 HD Jointer (G06988)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 1/2" Stem (89029)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- WALTER Shell Mill Holders & Adaptors AK155.7.100.050.27.HSK (AK155.7.100.050.27.HSK)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- DRILL AMERICA 5/8" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4103)
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- Weiler Arbors