Shop All Arbors
Weiler
Drive Arbor for Use with 5" and 6" Maximum Density Nylox Disc Brushes
Mfr # 7715
Zoro # G3226372
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.8 in
- Width 4.8 in
- Application Aerospace, Automotive, Facility Maintenance, Food & Pharma, Manufacturing
- Height (in) 3-1/4 in
- Maximum RPM 2000
Product Information
Dimensions
Overall Length | 4.8 in |
Width | 4.8 in |
Height (in) | 3-1/4 in |
Details
Application | Aerospace, Automotive, Facility Maintenance, Food & Pharma, Manufacturing |
Maximum RPM | 2000 |
Compatible Tool | CNC/Milling/Automatic Machine |
Description
Mounts weiler disc brushes to any type of milling machine or CNC machine. For use with 6 in Dia Burr-Rx disc brushes with 5 in Dia disc brushes. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1 In., 6-7/8 In. L (13H828)
- MOODY TOOL Open End Wrench, 5/32 in., 30 Deg, 3 in. L (76-1555)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 1/2" Stem (89029)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DRILL AMERICA 2MT Taper Shank # Jacobs Taper Chuck Arbor (DEWA0202)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- Weiler Arbors