Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 0.875"dia
Mfr # 91028
Zoro # G100932796
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 7/8 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Product Information
- Brand Weiler
- MFR # 91028
- Zoro # G100932796
- UPC # 012382910280
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Steel |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cutting WheelT14x116x58A60TPK50 (23062)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21266)
- WEILER Single Spiral Brush, Power, 1"dia. (91053)
- WEILER 3/8" Hand Tube Brush, .004" Steel Wire Fill, 2" Brush Length (21094)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- WEILER 1" Power tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21114V)
- BLACK SWAN Tube Cleaning Brush 1/2" (11030)
- Weiler Spiral Tube Brushes