Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 0.75"dia.
Mfr # 91026
Zoro # G100932802
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Product Information
- Brand Weiler
- MFR # 91026
- Zoro # G100932802
- UPC # 012382910266
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Steel |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 4 x 4 in. Fx Drum (07L441)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P150 G, AlO, PK100 (66261131631)
- ECONOLINE Filter Cartridge (495114)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- WEILER 3/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21121)
- WEILER 3/8" Hand Tube Brush, .004" Steel Wire Fill, 2" Brush Length (21094)
- WEILER 1" Power tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21114V)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91017)
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- Weiler Spiral Tube Brushes