Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.5"dia.
Mfr # 91093
Zoro # G700932912
original price:
$19.09
9% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Product Information
- Brand Weiler
- MFR # 91093
- Zoro # G700932912
- UPC # 012382910938
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.004 in |
Shank Size | 0.156 in |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Brass |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Brass |
Compatible Tool Type | Drill |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok Holder-S 2 X 1/4 Soft (50253SF)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #2000 (M-127688)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775823)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER Single Spiral Brush, Manual, 1.25"dia. (91061)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91079)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- GORDON BRUSH Steel Extension Rod (86018)
- Weiler Spiral Tube Brushes