Shop All Cut-Off Wheels
Weiler
CW, 14 "x 1/8" x 1", A30R
Mfr # 57091
Zoro # G4600657
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 14 in
- Thickness 0.125 in
- Max. RPM 4,400 RPM
Product Information
- Brand Weiler
- MFR # 57091
- Zoro # G4600657
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 14 in |
Details
Thickness | 0.125 in |
Max. RPM | 4,400 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.125 in, Max. RPM 4,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X .045 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6045)
- ALC Polymer Floor Model Cabinet (40391)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461193)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- WEILER 2" x 1/16" Wolverine Type 1 Cut-Off Wheel, A36T, 3/8" A.H. (56129)
- WEILER CW, 4" x 1/4" x 3/8", A36TWB (56163)
- WEILER CW, 6" x 0.040" x 7/8", A60T, TYP1 (56282)
- WEILER 5" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58067)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57010)
- NORTON ABRASIVES CutOff Wheel, Gemini, 12"x7/64"x1" (66253207554)
- Weiler Cut-Off Wheels