Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 56278
Zoro # G1956278
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Max. RPM 10,200 RPM
- Arbor Size 5/8"-11 UNC Nut
Product Information
- Brand Weiler
- MFR # 56278
- Zoro # G1956278
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 UNC Nut |
Diameter | 6 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 10,200 RPM |
Grade | A24R |
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 10,200 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- WEILER Mandrel, Flap Disc (97632)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (58110)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56277)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252843582)
- Weiler Depressed Center Wheels