Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide
Mfr # 57044
Zoro # G4600499
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.045 in
- Abrasive Material Aluminum Oxide
- Max. RPM 10,200 RPM
- Diameter 6 in
Product Information
- Brand Weiler
- MFR # 57044
- Zoro # G4600499
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 5/8"-11 UNC Nut |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 10,200 RPM |
Grade | A60T |
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 10,200 RPM, Grade A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SANDPAPR 9X11"" 150G 25PK (7660700356)
- WEILER 12" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3220)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- PFERD Internal Tube Fitting Brush - 1-1/2" Tube Size, 1-11/16" Exact Size (89634)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58231)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H. (58079)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (58110)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- WEILER 4" x 1/4" TIGER ZIRC Type 27 Grinding Wheel Z24T 5/8 A.H. (58069)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- Weiler Depressed Center Wheels