Shop All Abrasive Wheel Adapters
Weiler
Cut-Off Wheel Mandrel, 1/4 in Shank, For 3/8 in Wheel Arbor, For 1/8 in to 1/4 in Wheel Thick
Mfr # 56490
Zoro # G2277077
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Fits Hole 3/8 in
- For Use With 0.035-0.25 in Wheel Thickness
- Overall Length 2 1/4 in
- Product Type Cut-Off Wheel Mandrel
Product Information
- Brand Weiler
- MFR # 56490
- Zoro # G2277077
- UPC # 012382564902
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Abrasive Mounting Connector Size | 3/8 in |
Compatible Wheel Diameter (Maximum) | 3 in |
Details
Item | Cut-Off Wheel Mandrel |
Fits Hole | 3/8 in |
For Use With | 0.035-0.25 in Wheel Thickness |
Product Type | Cut-Off Wheel Mandrel |
Compatible Wheel Thickness (Minimum) | 1/8 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1/4 in |
Description
Cut-Off Wheel Mandrel, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/4 in, Product Type Cut-Off Wheel Mandrel, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 10 pc (310-110005)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- MINUTEMAN PAD DRIVER - 18? MIGHTY-LOK 3, includes NP-9200 (200018-M)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER Arbor Adapter, 5/8" Dia, Pk2 (96077)
- WEILER Trim-Kut Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56485)
- WEILER Metal Adapters, 2" to 1" Arbor Hole (3812)
- WEILER Metal Adapters, 2" to 1/2" Arbor Hole (3809)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- HHIP 6 X 1/16 X 1 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6998)
- Weiler Abrasive Wheel Adapters