Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, Threaded Arbor, 5", 8000 RPM
Mfr # 97604
Zoro # G2251094
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 5 in
Product Information
- Brand Weiler
- MFR # 97604
- Zoro # G2251094
- UPC # 012382145767
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.04 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 4 3/8 in |
Details
Abrasive Material | Nylon |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Nylon |
For Use With | Automated Processes, CNC Machines |
Item - Cup Brushes | Cup Brush |
Max. RPM | 8,000 RPM |
Arbor Hole | 5/8" - 11" |
Item | Cup Brush |
Grit | 120 |
Primary Material Application | Carbon Steel |
Color | Silver |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 5 in, Wire Dia. 0.04 in, Bristle Length 1 1/4 in, Grit 120, Overall Length 4 3/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 12PK (11-42002/12)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (93435)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252839103)
- Weiler Wire Cup Brushes