Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, Threaded Arbor, 3-1/2"
Mfr # 97603
Zoro # G1880042
original price:
$48.55
16% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 3 1/2 in
Product Information
- Brand Weiler
- MFR # 97603
- Zoro # G1880042
- UPC # 012382144135
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 1-1/2" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.035 in |
Bristle Trim Length | 1 1/2 in |
Overall Length | 3 9/16 in |
Bristle Length | 1 1/2 in |
Details
Abrasive Material | Nylon |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Nylon |
For Use With | Automated Processes, CNC Machines |
Arbor Hole | 5/8" - 11" |
Max. RPM | 12,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 12,000 RPM |
Color | Silver |
Grit | 180 |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3 1/2 in, Wire Dia. 0.035 in, Bristle Length 1 1/2 in, Grit 180, Overall Length 3 9/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3 X 78-3/4 36, 3" W, 78-3/4" L, Aluminum Oxide, 36 Grit, AO/X GP (7057202)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #180 (M-160462)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (93813)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93814)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.014" (93815)
- WEILER 4" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12416)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12556)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- Weiler Wire Cup Brushes