Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 7/8 Diameter 180SC Grit
Mfr # 34183
Zoro # G5507448
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31/32 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Product Information
- Brand Weiler
- MFR # 34183
- Zoro # G5507448
- UPC # 012382341855
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 31/32 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 7/8" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.2 in |
Compatible Bore Diameter - Maximum | 7/8 in |
Stem Length | 5 3/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
End Marking Color | Grey |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- MERIT Quick Change Disc, 3In, 36 Grit, TS, PK50 (69957399650)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit (34297)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- CTA MANUFACTURING ENGINE CYLINDER FLEX HONE 105mm (CTA2280)
- Weiler Honing Brushes