Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit
Mfr # 34158
Zoro # G5501391
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Product Information
- Brand Weiler
- MFR # 34158
- Zoro # G5501391
- UPC # 012382341589
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 35/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 1/2" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.16 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Stem Length | 5 3/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Green |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.16 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wire Wheel 2 3/4" x M14 CARBON KNOT BRUSH (623796000)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- DEWALT High-Performance Cutting Wheels (DW8424H)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 240SC Grit (34196)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- OSBORN Flexible Hone, 2-1/2", 0007737500 (0007737500)
- Weiler Honing Brushes