Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit
Mfr # 34146
Zoro # G5518313
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Product Information
- Brand Weiler
- MFR # 34146
- Zoro # G5518313
- UPC # 012382341466
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 10 mm |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.394" |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 10 mm |
Stem Length | 5 7/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
End Marking Color | Grey |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100141687)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075692)
- DYNABRADE Disc Pad, Rubber-Face, 1-1/4" (54018)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- Weiler Honing Brushes