Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit
Mfr # 34195
Zoro # G5539298
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Product Information
- Brand Weiler
- MFR # 34195
- Zoro # G5539298
- UPC # 012382341992
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/8 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-1/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 1/8 in |
Stem Diameter | 0.21 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Operating Speed - Maximum | 800 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Grey |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56205)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (69957398004)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268393)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit (34169)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34379)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- Weiler Honing Brushes