Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 6 Diameter 320SC Grit
Mfr # 34297
Zoro # G5536069
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 15/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 6 1/2 in
Product Information
- Brand Weiler
- MFR # 34297
- Zoro # G5536069
- UPC # 012382343033
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 6 15/64 in |
Hone Length | 6 1/2 in |
Overall Length | 18" |
Bore dia. | 6" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 6 in |
Stem Length | 11 1/2 in |
Stem Diameter | 0.35 in |
Details
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1-1/4, AO, 60G, PK5 (66252837421)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (307858)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 180SC with Collet (34328)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 240SC Grit (34196)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 180SC Grit (34163)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- Weiler Honing Brushes