Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit
Mfr # 34294
Zoro # G5525270
original price:
$124.99
5% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 15/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 18"
Product Information
- Brand Weiler
- MFR # 34294
- Zoro # G5525270
- UPC # 012382343002
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 6 15/64 in |
Overall Length | 18" |
Hone Length | 6 1/2 in |
Bore dia. | 6" |
Abrasive Length | 6 1/2 in |
Stem Diameter | 0.35 in |
Compatible Bore Diameter - Maximum | 6 in |
Stem Length | 11 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 6-1/4" x 4-1/4" x 2-1/8" ProPlus Latex Caulking/Un-Sanded Grout Sponge (602-6)
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653292)
- NORTON CO Norton 547-66261126272 1 Inchx50Yds P180J Grit K225Metalite Ha (547-66261126272)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit (34166)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit (34177)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- FLEX-HONE TOOL BC114170200CCBN FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC114170200CCBN)
- Weiler Honing Brushes