Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 120SC Grit
Mfr # 34270
Zoro # G5503379
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 13-1/2"
Product Information
- Brand Weiler
- MFR # 34270
- Zoro # G5503379
- UPC # 012382342760
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-3/4" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 3/4 in |
Stem Diameter | 0.31 in |
Stem Length | 8 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Operating Speed - Maximum | 700 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- Weiler Honing Brushes