Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93393
Zoro # G2548323
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Abrasive Shank Size No Shank
- Wire Dia. 0.012 in
Product Information
- Brand Weiler
- MFR # 93393
- Zoro # G2548323
- UPC # 012382017057
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.012 in |
Brush Dia. | 6 in |
Face Width | 3/4 in |
Trim Length | 1-7/16" |
Bristle Trim Length | 1 7/16 in |
Bristle Length | 1 7/16 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 5/8" |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.012 in, Bristle Length 1 7/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- BRUSH RESEARCH MANUFACTURING 84C187 84 Series Tube Brush-For Thru Holes. .187" Dia., .003CS, 1.5" Brush Part, 8" OAL, Ring Handle (84C187)
- HTI HOOK AND LOOP 100% Wool Buffing - 7.5" X 1.5" (HB 575)
- WESTWARD Abrasive Blaster, 125lb, 65-125psi (10Z915)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/2" (96306)
- PFERD 12" Crimped Wire Wheel - Medium Face - .020 CS Wire, 2" Keyed A.H. (81140)
- Weiler Wire Wheel Brushes