Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Stem, 3"
Mfr # 93031
Zoro # G3266907
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Wire Dia. 0.012 in
- For Use With Die Grinders
Product Information
- Brand Weiler
- MFR # 93031
- Zoro # G3266907
- UPC # 012382176419
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Wire Dia. | 0.012 in |
Brush Dia. | 3 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Shank Size | 1/4" |
Trim Length | 1" |
Bristle Length | 1 in |
Bristle Diameter | 0.012 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders |
Bristle Type | Crimped Wire |
Fill Material | Brass |
Abrasive Material | Brass |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Brass |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Brass, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TR (66623335437)
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1248)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94253)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- Weiler Wire Wheel Brushes