Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, PK50
Mfr # 93860
Zoro # G7539576
original price:
$200.00
5% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Abrasive Shank Size No Shank
- Wire Dia. 0.014 in
Product Information
- Brand Weiler
- MFR # 93860
- Zoro # G7539576
- UPC # 012382938604
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Brush Dia. | 3 in |
Trim Length | 1" |
Face Width | 5/8 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
For Use With | Die Grinders and Air Tools |
Item | Wire Wheel Brush |
Arbor Hole | 1/2" |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- PFERD 1/2" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank (82962)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem (26043)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96044)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (96144)
- WEILER 1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem (26012)
- PFERD 3/4" Miniature Mtd. Wheel Brush - 1/8" Stem, 600 Grit A/O (83221)
- Weiler Wire Wheel Brushes