Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 6"
Mfr # 93122
Zoro # G3242181
original price:
$54.19
9% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 2 in
- Arbor Hole 2"
- Brush Dia. 6 in
Product Information
- Brand Weiler
- MFR # 93122
- Zoro # G3242181
- UPC # 012382030704
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Brush Dia. | 6 in |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-1/8" |
Face Width | 1 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1 1/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Arbor Hole | 2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1 1/4 in, Bristle Diameter 0.014 in, Bristle Length 1 1/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- PFERD 1-1/2" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84057)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- WALTER SURFACE TECHNOLOGIES Pneumatic Drum, 5-3/8"x3-1/2"x5/8"-11 (07F051)
- WEILER 14" High Density Knot Wire Wheel, .020" Steel Fill, 1-1/4" (8339)
- WEILER 2-1/2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17935)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem (26043)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- Weiler Wire Wheel Brushes