Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 2-1/2"
Mfr # 90854
Zoro # G5102903
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Arbor Hole 1/2"
- Trim Length 3/4"
Product Information
- Brand Weiler
- MFR # 90854
- Zoro # G5102903
- UPC # 012382155230
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Trim Length | 3/4" |
Bristle Trim Length | 3/4 in |
Wire Dia. | 0.014 in |
Brush Dia. | 2 1/2 in |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Bristle Diameter | 0.014 in |
Bristle Length | 3/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Arbor Hole | 1/2" |
Fill Material | Carbon Steel |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370273)
- ZORO SELECT Carbide Bur, Oval, 5/8 In, 1/4 Shank (310-001108)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER Utility Kit, 5 PC (97418)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER 8" Wide Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (3110)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93393)
- CONTINENTAL ABRASIVES 3x7 Wood Handle Brass Scratch Brush (W8-0308)
- Weiler Wire Wheel Brushes